Grounding Busbar, 10" Length, 2" Width, 18 Hole

Item #: 1740325

Cat #: EGBA14210JF

UPC: 782856860365

$ 370.59 EA
Company wide:
0 in stock
Documents & Guides
Grounding Busbar, 10 Inch Length, 2 Inch Width, 18 Hole, Copper - DISC PER MFR

Overview

Grounding Busbar, 10 Inch Length, 2 Inch Width, 18 Hole, Copper - DISC PER MFR
Also known as: 782856860365, EGBA14210JF, CADEGBA14210JF

Specifications

Material: Copper
Length: 10 in
Material: Copper
Length: 10 in