4' T8 LED Emergency Lamp, 35K

Item #: 1740126

Cat #: LLT-4-EM-T8-G2-15W-35K

UPC:

Company wide:
0 in stock
Documents & Guides
LED Emergency 4' T8 Lamp- TYPE B Ballast ByPass: 2-IN-1 Tube: Regular T8 (15W @ 1800LM) & Emergency Light (3.5W @ 420LM). 3500K Color Temperature. Built-in lithium batteries, Controllable by wall switch, Easy battery shutoff switch for a long stocking time. * Requires 'Dedicated Circuit'.

Overview

LED Emergency 4' T8 Lamp- TYPE B Ballast ByPass: 2-IN-1 Tube: Regular T8 (15W @ 1800LM) & Emergency Light (3.5W @ 420LM). 3500K Color Temperature. Built-in lithium batteries, Controllable by wall switch, Easy battery shutoff switch for a long stocking time. * Requires 'Dedicated Circuit'.

Aleddra’s Generation 2 (G2) Emergency T8 sets the new

industry standa rd as the first emer gency T8 tube that is

operable with the wall switch. W ith two single-end wir ed

sockets, one endcap of the G2 emergency T8 is connected

to the emergency power line and another to the wall

switch, thus making it easy to turn on and off the T8

through the wall switch. During power outage, the

emergency T8 a utomatically draws power f rom its built-in

battery a nd la sts mor e than 90 minutes on batter y a t 420

lm. With its price point, the G2 emergency T8 is the most

cost-effective emergency lighting option for replacing the

expensive emer gency ba llast. Plea se follow the

installation instruction to wire the G2 emergency T8.

Also known as: LLT-4-EM-T8-G2-15W-35K, ADRLLT4EMT8G215W35

Specifications

Lumens: 420, 1800
Wattage: 15
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Type: Lithium Battery, Emergency Backup, Ballast Bypass (Type B)
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Lumens: 420, 1800
Length: 4 ft, 48 in
Type: Lithium Battery, Emergency Backup, Ballast Bypass (Type B)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Wattage: 15
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Dimmable: No