4' T8 LED Emergency Lamp, 30K

Item #: 1740125

Cat #: LLT-4-EM-T8-G2-15W-30K

UPC:

Company wide:
0 in stock
Documents & Guides
LED Eergency 4' T8 Lamp- TYPE B Ballast ByPass: 2-IN-1 Tube: Regular T8 (15W @ 1800LM) & Emergency Light (3.5W @ 420LM). 3000K Color Temperature. Built-in lithium batteries, Controllable by wall switch, Easy battery shutoff switch for a long stocking time. * Requires 'Dedicated Circuit'.

Overview

LED Eergency 4' T8 Lamp- TYPE B Ballast ByPass: 2-IN-1 Tube: Regular T8 (15W @ 1800LM) & Emergency Light (3.5W @ 420LM). 3000K Color Temperature. Built-in lithium batteries, Controllable by wall switch, Easy battery shutoff switch for a long stocking time. * Requires 'Dedicated Circuit'.
Also known as: LLT-4-EM-T8-G2-15W-30K, ADRLLT4EMT8G215W30

Specifications

Lumens: 420, 1800
Color Temperature: 3000 (Warm White)
Wattage: 15
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Type: Lithium Battery, Emergency Backup, Ballast Bypass (Type B)
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Lumens: 420, 1800
Wattage: 15
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Length: 4 ft, 48 in
Type: Lithium Battery, Emergency Backup, Ballast Bypass (Type B)
Dimmable: No