TWR LED Wallpack, 87W, 3050L

Item #: 1740021

Cat #: TWR2 LED ALO 50K MVOLT DDBTXD

UPC: 193047218627

Company wide:
0 in stock
Documents & Guides
TWR Series LED Wallpack, 21W - 87W, 120-277V, Lumens: 3,050 - 11,800, Color Temperature: 5000K, Textured Dark Bronze

Overview

TWR Series LED Wallpack, 21W - 87W, 120-277V, Lumens: 3,050 - 11,800, Color Temperature: 5000K, Textured Dark Bronze

Cast in a traditional dayform, the TWR LED luminaire offers a popular, classic appearance. Its advanced LEDs deliver an expected service life of more than 20 years and eliminate frequent lamp and ballast replacements associated with traditional technologies.

Also known as: 193047218627, TWR2 LED ALO 50K MVOLT DDBTXD, LITTWR2LEDALO50K

Specifications

Type: Wallpack, LED
Color Temperature: 5000 (Bright White)
Wattage: 21, 87
Type: Wallpack, LED
Wattage: 21, 87
Color Temperature: 5000 (Bright White)