380W Module, NeON R-« ACe Series, 60 Cell, Black on White

Item #: 1739950
Cat #: LG380A1C-V5
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
380 Watt, NeON R-« ACe Series, AC Module 60 Cell, Black on Black, 1000 Volt DC, 41.88 lbs, 40MM Frame

Overview

380 Watt, NeON R-« ACe Series, AC Module 60 Cell, Black on Black, 1000 Volt DC, 41.88 lbs, 40MM Frame
LG NeON® ACe is a high-power AC module based on our NeON® 2 series. The NeON® ACe is a smart AC module that is easy to install and monitor, provides increased flexibility for array design and is an excellent solution for home installation.
Also known as: LG380A1C-V5, LGSLG380A1CV5

Specifications

Volts DC: 1000
Wattage: 380
Depth: 1.570 in (40MM)
Color: Black on White
Weight: 41.880 lbs
Width: 40.000 in
Length: 66.930 in
Family / Style: NeON R® ACe
Number of Cells: 60
Volts DC: 1000
Depth: 1.570 in (40MM)
Weight: 41.880 lbs
Length: 66.930 in
Number of Cells: 60
Wattage: 380
Color: Black on White
Width: 40.000 in
Family / Style: NeON R® ACe

Customer Reviews

No reviews for this product
(0)