335W Module, NeON 2® Black Series, Black on Black, *** Discontinued ***

Item #: 1739945
Cat #: LG335N1K-V5.AUS
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
335 Watt, NeON 2® Series, 60 Cell, Black on Black, 1000 Volt DC, 37.7 lbs, 40MM Frame *** Discontinued ***

Overview

335 Watt, NeON 2® Series, 60 Cell, Black on Black, 1000 Volt DC, 37.7 lbs, 40MM Frame *** Discontinued ***
The LG NeON® 2 is LG’s best selling solar module, and is one of the most powerful and versatile modules on the market today. Featuring LG’s Cello Technology, the LG NeON® 2 increases power output. New updates include an extended performance warranty from 86% to 90.08% to give customers higher performance and reliability.
Also known as: LG335N1K-V5.AUS, LGSLG335N1KV5AUS

Specifications

Volts DC: 1000
Wattage: 335
Depth: 1.570 in (40MM)
Color: Black on Black
Length: 66.380 in
Weight: 37.700 lbs
Width: 40.000 in
Family / Style: NeON 2® Black
Volts DC: 1000
Depth: 1.570 in (40MM)
Length: 66.380 in
Width: 40.000 in
Wattage: 335
Color: Black on Black
Weight: 37.700 lbs
Family / Style: NeON 2® Black

Customer Reviews

No reviews for this product
(0)