18/2, OLFLEX 190/190 CY Flexible Power & Control Cable

Item #: 1739921

Cat #: 601802

UPC: 044773855535

$ 0.91 FT
Company wide:
2,500 in stock
Documents & Guides
OLFLEX 190/190 CY Flexible Power & Control Cable, 18 AWG, 2 Conductor

Overview

OLFLEX 190/190 CY Flexible Power & Control Cable, 18 AWG, 2 Conductor

ÖLFLEX®190 is a multi-conductor cable with a highly oil-, coolant-, and solvent-resistant thermoplastic polymer jacket for control and power applications in an industrial environment. It is designed for use in all electrical equipment under dry, damp, and wet conditions. ÖLFLEX® 190 is also UL TC approved so it can be routed in tray as well.

Also known as: 044773855535, 601802, LAP601802

Specifications

Color: Gray
Shielding: Unshielded
Color: Gray
Shielding: Unshielded