30W LED Retrofit Shoebox/Wallpack

Item #: 1739858

Cat #: LED-8087E50-G4

UPC: 844006084288

Company wide:
0 in stock
Documents & Guides
LED Lamp, 30W, 120-277V, Bulb: LED for HID Retrofit for Shoebox/Wallpack, Base: Medium Screw (E26), Lumens: 4230, CRI: 92, Color Temperature: 5700K, Rated Average Life: Up to 50,000 Hrs. Replaces 100w HID Lamps. *** Type V Distribution *** NOTE: When installing LED-8000 Series Retrofit Lamps Within HID Fixtures, Ballast Must be Bypassed When Present

Overview

LED Lamp, 30W, 120-277V, Bulb: LED for HID Retrofit for Shoebox/Wallpack, Base: Medium Screw (E26), Lumens: 4230, CRI: 92, Color Temperature: 5700K, Rated Average Life: Up to 50,000 Hrs. Replaces 100w HID Lamps. *** Type V Distribution *** NOTE: When installing LED-8000 Series Retrofit Lamps Within HID Fixtures, Ballast Must be Bypassed When Present

The Light Efficient Design LED-8087E50-G4 is a 30W shoe box / wall pack retrofit, LED. It has a rated voltage of 120-277VAC and color temperature of 5000K. The LED-8087E50-G4 features a Light panel that can rotate once the base is tightened so the light can be focused on a specific target. It features a space-saving housing, with Type V general distribution optics, and can be used for horizontal mounting. When mounting in an HID fixture, if the ballast is present, it must be bypassed.

Also known as: 844006084288, LED-8087E50-G4, LGDLED8087E50G4

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Wattage: 30
Material: Plastic
Lumens: 4250
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Wattage: 30
Lumens: 4250
Light Technology: LED
Color Temperature: 5000 (Bright White)
Material: Plastic
Color Rendering Index (CRI): 80
Volts AC Range: 120 - 277