Unshielded Multiconductor Cable, Gray

Item #: 1739664

Cat #: 601403

UPC: 044773248764

$ 2.55 FT
Company wide:
0 in stock
Documents & Guides
Unshielded Multiconductor Cable, 14 AWG, 3 Conductor, Gray

Overview

Unshielded Multiconductor Cable, 14 AWG, 3 Conductor, Gray

ÖLFLEX®190 is a multi-conductor cable with a highly oil-, coolant-, and solvent-resistant thermoplastic polymer jacket for control and power applications in an industrial environment. It is designed for use in all electrical equipment under dry, damp, and wet conditions. ÖLFLEX® 190 is also UL TC approved so it can be routed in tray as well.

Also known as: 044773248764, 601403, LAP601403

Specifications

Color: Gray
Shielding: Unshielded
Color: Gray
Shielding: Unshielded