Speed Link SLK With Nail Gun Bracket, 9.9'

Item #: 1739652

Cat #: SLK15L3GBSF

UPC: 782856987673

Company wide:
0 in stock
Documents & Guides
nVent Speed Link SLK With Nail Gun Bracket, 1.5 mm Wire, 9.9' Length

Overview

nVent Speed Link SLK With Nail Gun Bracket, 1.5 mm Wire, 9.9' Length
Also known as: 782856987673, SLK15L3GBSF, CDYSLK15L3GBSF

Specifications

Material: Stainless Steel, Nylon
Length: 9.900 ft
Material: Stainless Steel, Nylon
Length: 9.900 ft