Speed Link SLK With Nail Gun Bracket, 6.6'

Item #: 1739651
Cat #: SLK15L2GBSF
UPC: 782856987666
$ 11.57 EA
Company wide:
0 in stock
Documents & Guides
nVent CADDY Speed Link SLK With Nail Gun Bracket, 1.5 mm Wire, 6.6' Length

Overview

nVent CADDY Speed Link SLK With Nail Gun Bracket, 1.5 mm Wire, 6.6' Length
Also known as: 782856987666, SLK15L2GBSF, CDYSLK15L2GBSF

Specifications

Length: 6.600 ft
Material: Stainless Steel, Nylon
Length: 6.600 ft
Material: Stainless Steel, Nylon

Customer Reviews

No reviews for this product
(0)