MC/AC Cable Support W/ Nail Gun Bracket

Item #: 1739650

Cat #: MCS100GBSF

UPC: 782856987727

$ 8.77 EA
Company wide:
0 in stock
Documents & Guides
MC/AC Cable Support With Nail Gun Bracket, Steel Nylon, Electrogalvanized, MC/AC Cable Size: 14-3 to 10-2, Cable Capacity: 8

Overview

MC/AC Cable Support With Nail Gun Bracket, Steel Nylon, Electrogalvanized, MC/AC Cable Size: 14-3 to 10-2, Cable Capacity: 8

MC/AC Cable Support with Nail Gun Bracket neatly isolates, supports and secures MC/AC cables.

Also known as: 782856987727, MCS100GBSF, CDYMCS100GBSF

Features & Benefits

  • Neatly isolates, supports and secures MC/AC cables
  • Properly spaces MC/AC cable to help eliminate bundling and NEC® & CEC derating issues
  • Results in a "neat and workmanlike" installation
  • Complete with concrete nail gun insert bracket
  • Clips onto nozzle of gas or battery-actuated nail guns allowing for hands-off installation at structure or from the floor using a pole
  • Longer leg angle bracket for tool clearance
  • Quickly and easily attaches to concrete, steel or composite metal decking

Specifications

Height: 4 in
Material: Steel
Width: 127 in
Finish: Electrogalvanized
Height: 4 in
Width: 127 in
Material: Steel
Finish: Electrogalvanized