nVent CADDY Cat HP J-Hook with Nail Gun Bracket, 2" dia

Item #: 1739630

Cat #: CAT32HPGBSF

UPC: 782856987581

$ 10.16 EA
Company wide:
0 in stock
Documents & Guides
Cat HP J-Hook With Nail Gun Bracket, 2 Inch Diameter, Electrogalvanized, Pregalvanized, Cable Capacity, Cat 5e: 90, Cable Capacity, Cat 6: 60, Cable Capacity, Cat 6A: 35

Overview

Cat HP J-Hook With Nail Gun Bracket, 2 Inch Diameter, Electrogalvanized, Pregalvanized, Cable Capacity, Cat 5e: 90, Cable Capacity, Cat 6: 60, Cable Capacity, Cat 6A: 35

Ready-to-use, non-continuous J-Hook cable support for direct fastening, compatible with the most popular gas and battery-actuated nail guns on the market for a safer installation.

Also known as: 782856987581, CAT32HPGBSF, CDYCAT32HPGBSF

Features & Benefits

  • Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic
  • Complete with concrete nail gun insert bracket
  • Clips onto nozzle of gas or battery-actuated nail guns allowing for hands-off installation at structure or from the floor using a pole
  • Longer leg angle bracket for tool clearance
  • Quickly and easily attaches to concrete, steel or composite metal decking
  • Rounded edges on J-Hooks provide proper bend radius support for high performance data cables
  • Provides superior fill capacity and load rating over most other non-continuous cable support alternatives

Specifications

Material: Steel
Height: 5 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Height: 5 in