HANGER TRAPEZE 2 1/2IN

Item #: 1739623

Cat #: 100T0250EG

UPC: 782856970217

$ 14.02 EA
Company wide:
0 in stock
Documents & Guides
HANGER TRAPEZE 2 1/2IN

Overview

HANGER TRAPEZE 2 1/2IN

Pipe hanger with threaded nut; for use with heavy duty non-insulated metal pipe.

Also known as: 782856970217, 100T0250EG, CDY100T0250EG

Features & Benefits

  • Recommended for the suspension of stationary non-insulated pipe lines
  • Designed for heavy duty trapeze installations where space is limited and attachment to structure is difficult
  • UL® Listed to support trapeze assembly loads of 8" pipe size
  • Conforms with Federal Specification WW-H-171 (Type 10), Manufacturers Standardization Society (MSS) SP-58 (Type 10)
  • Meets NFPA®-13 requirements for trapeze loop hangers​

Specifications

Material: Steel
Diameter: 2 1/2 in
Finish: Pre-Galvanized
Material: Steel
Finish: Pre-Galvanized
Diameter: 2 1/2 in