5IN TRIM SHALLOW CONE PAR/BR30

Item #: 1739468

Cat #: 276SCWH

UPC: 661209266095

Company wide:
0 in stock
Documents & Guides
Juno 5in, 276 Series, Downlight Shallow Cone Trim

Overview

Juno 5in, 276 Series, Downlight Shallow Cone Trim
Also known as: 661209266095, 276SCWH, JUN276SCWH

Specifications

Diameter: 5 in
Color: White
Type: Cone Trim
Diameter: 5 in
Type: Cone Trim
Color: White