Laminated Copper Bar, 2000mm Length

Item #: 1739248

Cat #: 3579005

UPC: 639889859920

$ 2025.63 EA
Company wide:
0 in stock
Documents & Guides
Laminated Copper Bar, 63 x 10 x 2000mm Length

Overview

Laminated Copper Bar, 63 x 10 x 2000mm Length

The conductor temperature of the laminated copper bar is derived by adding the ambient temperature and the temperature increase together. 

Also known as: 639889859920, 3579005, RIT3579005

Specifications

Material: Copper
Length: 2000 mm
Material: Copper
Length: 2000 mm