Laminated Copper Bar, 10 x 24 x 1 mm

Item #: 1739231

Cat #: 3572005

UPC: 639889859852

$ 775.97 EA
Company wide:
0 in stock
Laminated Copper Bar, 10 x 24 x 1 mm, 585 - 920 Amp Rated, Coated With Highly Resistant Vinyl

Overview

Laminated Copper Bar, 10 x 24 x 1 mm, 585 - 920 Amp Rated, Coated With Highly Resistant Vinyl

When drilling, take care to ensure that the lamina are held closely together, so as to avoid deformation of the contact surfaces. When punching, appropriate male and female dies for Cu machining should be used. Punching allows a smooth contact surface to be readily created.

Also known as: 639889859852, 3572005, RIT3572005

Specifications

Length: 24 mm
Material: Vinyl, Copper
Width: 10 mm
Depth: 1 mm
Length: 24 mm
Width: 10 mm
Material: Vinyl, Copper
Depth: 1 mm