SWING FRAME 36HU W/EXTENSION

Item #: 1739047

Cat #: 2338235

UPC: 639889090071

Company wide:
0 in stock
Documents & Guides
No Documents Available
Swing frame, large, with trim panel, for TS/ES, central, with 180 deg hinge, material: Sheet steel, surface: Frame: Zinc-plated, Trim panel: Spray-finished, color: RAL 7035, supply includes: Locking rod system with double-bit lock insert, Material for attaching, description: For 600 mm and 1200 mm wide enclosures, 22 - 45 U, with trim panel, for mounting 482.6 mm equipment.

Overview

Swing frame, large, with trim panel, for TS/ES, central, with 180 deg hinge, material: Sheet steel, surface: Frame: Zinc-plated, Trim panel: Spray-finished, color: RAL 7035, supply includes: Locking rod system with double-bit lock insert, Material for attaching, description: For 600 mm and 1200 mm wide enclosures, 22 - 45 U, with trim panel, for mounting 482.6 mm equipment.
Also known as: 639889090071, 2338235, RIT2338235

Specifications

No Specifications Available