BASIC PDU 208V 30A 1U

Item #: 1738943

Cat #: 9970846

UPC: 639889838994

$ 399.65 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BASIC PDU 208V 30A 1U

Overview

BASIC PDU 208V 30A 1U
Also known as: 639889838994, 9970846, RIT9970846

Specifications

Mounting: Rack
Mounting: Rack