Door Left for 2-Door TS Enclosure, 79x24

Item #: 1738891

Cat #: 5050178

UPC: 639889879423

$ 909.31 EA
Company wide:
0 in stock
Documents & Guides
Door Left for 2-Door TS Enclosure, Includes: Door Locking Rod with Double-Bit Insert, Tubular Door Frame, & Spring Washers, Dimensions: H: 78.74", W: 23.62"

Overview

Door Left for 2-Door TS Enclosure, Includes: Door Locking Rod with Double-Bit Insert, Tubular Door Frame, & Spring Washers, Dimensions: H: 78.74", W: 23.62"
Also known as: 639889879423, 5050178, RIT5050178

Specifications

Width: 23.620 in
Height: 78.740 in
Width: 23.620 in
Height: 78.740 in