Single door for TS 800 x 1800 mm

Item #: 1738848

Cat #: 5050159

UPC: 639889879256

$ 924.36 EA
Company wide:
0 in stock
Documents & Guides
Single door for TS 800 x 1800 mm

Overview

Single door for TS 800 x 1800 mm

Locking rod with double-bit insert.

Also known as: 639889879256, 5050159, RIT5050159

Specifications

Height: 1800 mm
Width: 800 mm
Height: 1800 mm
Width: 800 mm