Adjacent Door Locking Rod for Two-Door TS, Left, 1800 mm High

Item #: 1738820

Cat #: 5050146

UPC: 639889881662

$ 535.01 EA
Company wide:
0 in stock
Documents & Guides
Adjacent Door Locking Rod for Two-Door TS, Left, 1800 mm High

Overview

Adjacent Door Locking Rod for Two-Door TS, Left, 1800 mm High

An enclosure locking rod is a component used to create a multi-point locking system for enclosure doors and metal cabinets. When used with a swing handle and rod guides, rods can lock at one, two, or three points.

Also known as: 639889881662, 5050146, RIT5050146

Specifications

Height: 1800 mm
Height: 1800 mm