DESK PANEL F 600W DOOR

Item #: 1738667

Cat #: 4638600

UPC: 639889187603

$ 784.64 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Utility lectern, for TS, SE, CM, PC, material: Sheet steel, color: RAL 7035, description: For programming units etc., prepared for mounting on the tubular door frame of TS, SE, CM, PC or on any sufficiently large surface.

Overview

Utility lectern, for TS, SE, CM, PC, material: Sheet steel, color: RAL 7035, description: For programming units etc., prepared for mounting on the tubular door frame of TS, SE, CM, PC or on any sufficiently large surface.
Also known as: 639889187603, 4638600, RIT4638600

Specifications

Type: Shelf
Width: 400 mm
Material: Steel
Length: 413 mm
Type: Shelf
Material: Steel
Width: 400 mm
Length: 413 mm