AC 5630BTU 230V 50/60HZ TYPE12 STEEL

Item #: 1738662

Cat #: 3384500

UPC: 639889000469

$ 5792.71 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
TopTherm roof-mounted cooling units "Blue e", Total cooling output 0.50 - 4.00 kW, total cooling output L35L35 at 50Hz: 5118, material: Sheet steel, color: RAL 7035, supply includes: Nano-coated condenser, Integral electric condensate evaporation, Fully wired ready for connection (plug-in terminal strip), Drilling template, Assembly parts, description: Energy-efficient Blue e roof-mounted cooling units in output categories from 500 W to 4,000 W, with integral e-Comfort controller, RiNano coating on the condenser and electrical condensate evaporation as standard.

Overview

TopTherm roof-mounted cooling units "Blue e", Total cooling output 0.50 - 4.00 kW, total cooling output L35L35 at 50Hz: 5118, material: Sheet steel, color: RAL 7035, supply includes: Nano-coated condenser, Integral electric condensate evaporation, Fully wired ready for connection (plug-in terminal strip), Drilling template, Assembly parts, description: Energy-efficient Blue e roof-mounted cooling units in output categories from 500 W to 4,000 W, with integral e-Comfort controller, RiNano coating on the condenser and electrical condensate evaporation as standard.
Also known as: 639889000469, 3384500, RIT3384500

Specifications

No Specifications Available