TopTherm Roof-Mounted Cooling Unit, 0.5-4kW, 16x24x19

Item #: 1738651

Cat #: 3383510

UPC: 639889000414

$ 5279.97 EA
Company wide:
0 in stock
Documents & Guides
TopTherm roof-mounted cooling units "Blue e", Total cooling output 0.50 - 4.00 kW, total cooling output L35L35 at 50Hz: 3412, material: Sheet steel, color: RAL 7035, supply includes: Nano-coated condenser, Integral electric condensate evaporation, Fully wired ready for connection (plug-in terminal strip), Drilling template, Assembly parts, description: Energy-efficient Blue e roof-mounted cooling units in output categories from 500 W to 4,000 W, with integral e-Comfort controller, RiNano coating on the condenser and electrical condensate evaporation as standard.

Overview

TopTherm roof-mounted cooling units "Blue e", Total cooling output 0.50 - 4.00 kW, total cooling output L35L35 at 50Hz: 3412, material: Sheet steel, color: RAL 7035, supply includes: Nano-coated condenser, Integral electric condensate evaporation, Fully wired ready for connection (plug-in terminal strip), Drilling template, Assembly parts, description: Energy-efficient Blue e roof-mounted cooling units in output categories from 500 W to 4,000 W, with integral e-Comfort controller, RiNano coating on the condenser and electrical condensate evaporation as standard.

Energy-efficient Blue e roof-mounted cooling units in output categories 500 W to 4,000 W with e-Comfort controller integrated as standard, RiNano coating on the condenser and electrical condensate evaporation.

Also known as: 639889000414, 3383510, RIT3383510

Specifications

Material: Carbon Steel
Volts AC: 115
Material: Carbon Steel
Volts AC: 115