AC 2115BTU 115V 50/60HZ TYPE12 STEEL

Item #: 1738643

Cat #: 3382510

UPC: 639889000360

$ 4380.90 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
TopTherm roof-mounted cooling units "Blue e", Total cooling output 0.50 - 4.00 kW, total cooling output L35L35 at 50Hz: 1876, material: Sheet steel, color: RAL 7035, supply includes: Nano-coated condenser, Integral electric condensate evaporation, Fully wired ready for connection (plug-in terminal strip), Drilling template, Assembly parts, description: Energy-efficient Blue e roof-mounted cooling units in output categories from 500 W to 4,000 W, with integral e-Comfort controller, RiNano coating on the condenser and electrical condensate evaporation as standard.

Overview

TopTherm roof-mounted cooling units "Blue e", Total cooling output 0.50 - 4.00 kW, total cooling output L35L35 at 50Hz: 1876, material: Sheet steel, color: RAL 7035, supply includes: Nano-coated condenser, Integral electric condensate evaporation, Fully wired ready for connection (plug-in terminal strip), Drilling template, Assembly parts, description: Energy-efficient Blue e roof-mounted cooling units in output categories from 500 W to 4,000 W, with integral e-Comfort controller, RiNano coating on the condenser and electrical condensate evaporation as standard.
Also known as: 639889000360, 3382510, RIT3382510

Specifications

No Specifications Available