AC 3036BTU 115V 60HZ TYPE12 STEEL

Item #: 1738612

Cat #: 3361510

UPC: 639889376700

$ 3998.22 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Wall-mounted cooling units TopTherm "Blue e", Total cooling output 0.50 to 0.75 kW, material: Sheet steel, color: RAL 7035, supply includes: Nano-coated condenser, Fully wired ready for connection (plug-in terminal strip), Drilling template, Assembly parts, description: Energy-efficient Blue e wall-mounted cooling units in output categories from 500 W to 750 W, with integral e-Comfort controller and RiNano coating on the condenser as standard.

Overview

Wall-mounted cooling units TopTherm "Blue e", Total cooling output 0.50 to 0.75 kW, material: Sheet steel, color: RAL 7035, supply includes: Nano-coated condenser, Fully wired ready for connection (plug-in terminal strip), Drilling template, Assembly parts, description: Energy-efficient Blue e wall-mounted cooling units in output categories from 500 W to 750 W, with integral e-Comfort controller and RiNano coating on the condenser as standard.
Also known as: 639889376700, 3361510, RIT3361510

Specifications

No Specifications Available