Wall-Mounted Cooling Units, Top Therm "Blue e" Series, 460V, 3-Phase

Item #: 1738589

Cat #: 3332540

UPC: 639889000322

Company wide:
0 in stock
Documents & Guides
Wall-Mounted Cooling Unit, Top Therm "Blue e" Series, 460 Volt, 3-Phase, 16840 BTU, 60HZ, NEMA 12, 62 Inch Height, 20 Inch Width, 13 Inch Depth, Carbon Steel Housing.

Overview

Wall-Mounted Cooling Unit, Top Therm "Blue e" Series, 460 Volt, 3-Phase, 16840 BTU, 60HZ, NEMA 12, 62 Inch Height, 20 Inch Width, 13 Inch Depth, Carbon Steel Housing.

Energy efficient Blue e wall mounting cooling units in performance classes 300 W to 4000 W, and with integrated electrical condensation evaporation for 1000 W and above. Available in the special formats “horizontal” and “flat”.

Also known as: 639889000322, 3332540, RIT3332540

Specifications

Depth: 13 in
Width: 20 in
Height: 62 in
Material: Carbon Steel
IP/NEMA Rating: NEMA 12
Depth: 13 in
Height: 62 in
IP/NEMA Rating: NEMA 12
Width: 20 in
Material: Carbon Steel