SYSTEM CHASSIS 695W

Item #: 1738548

Cat #: 4377000

UPC: 639889180604

$ 338.45 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PS punched section without mounting flange, 23 x 73 mm, for TS, SE, material: Sheet steel, surface: Zinc-plated, description: For mounting on the horizontal and vertical enclosure sections of a TS via support bracket PS. Packaging Unit: 4 pc(s).

Overview

PS punched section without mounting flange, 23 x 73 mm, for TS, SE, material: Sheet steel, surface: Zinc-plated, description: For mounting on the horizontal and vertical enclosure sections of a TS via support bracket PS. Packaging Unit: 4 pc(s).
Also known as: 639889180604, 4377000, RIT4377000

Specifications

Material: Steel
Width: 23 mm
Material: Steel
Width: 23 mm