AC 3753 BTU 460V 3 PH 60HZ 304S/S

Item #: 1738489

Cat #: 3304640

UPC: 639889002302

$ 6768.00 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Wall-mounted cooling units TopTherm "Blue e", Total cooling output 1.00 - 1.50 kW, total cooling output L35L35 at 50Hz: 3753, material: Stainless steel, supply includes: Nano-coated condenser, Integral electric condensate evaporation, Fully wired ready for connection (plug-in terminal strip), Drilling template, Assembly parts, description: Energy-efficient Blue e wall-mounted cooling units in output categories from 1,000 W to 1,500 W, with integral e-Comfort controller, RiNano coating on the condenser and electrical condensate evaporation as standard.

Overview

Wall-mounted cooling units TopTherm "Blue e", Total cooling output 1.00 - 1.50 kW, total cooling output L35L35 at 50Hz: 3753, material: Stainless steel, supply includes: Nano-coated condenser, Integral electric condensate evaporation, Fully wired ready for connection (plug-in terminal strip), Drilling template, Assembly parts, description: Energy-efficient Blue e wall-mounted cooling units in output categories from 1,000 W to 1,500 W, with integral e-Comfort controller, RiNano coating on the condenser and electrical condensate evaporation as standard.
Also known as: 639889002302, 3304640, RIT3304640

Specifications

No Specifications Available