AC 3753 BTU 115V 60HZ TYPE4X 316S/S

Item #: 1738474

Cat #: 3304514

UPC: 639889002340

$ 5393.25 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
TopTherm wall-mounted cooling units "Blue e", NEMA 4X, Total cooling output 0.50 to 2.50 kW, total cooling output L35L35 at 50Hz: 3412, material: Stainless steel 1.4404 (AISI 316L), supply includes: Nano-coated condenser, Integral electric condensate evaporation, Fully wired ready for connection (plug-in terminal strip), Drilling template, Assembly parts, description: Energy-efficient Blue e wall-mounted cooling units in power categories 500 W to 2,500 W with e-Comfort controller integrated as standard, RiNano coating on the condenser and electrical condensate evaporation. Protection category NEMA 4X.

Overview

TopTherm wall-mounted cooling units "Blue e", NEMA 4X, Total cooling output 0.50 to 2.50 kW, total cooling output L35L35 at 50Hz: 3412, material: Stainless steel 1.4404 (AISI 316L), supply includes: Nano-coated condenser, Integral electric condensate evaporation, Fully wired ready for connection (plug-in terminal strip), Drilling template, Assembly parts, description: Energy-efficient Blue e wall-mounted cooling units in power categories 500 W to 2,500 W with e-Comfort controller integrated as standard, RiNano coating on the condenser and electrical condensate evaporation. Protection category NEMA 4X.
Also known as: 639889002340, 3304514, RIT3304514

Specifications

No Specifications Available