AC 3753 BTU 115V 50/60HZ TYPE12 STEEL

Item #: 1738470

Cat #: 3304510

UPC: 639889000117

$ 4096.83 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Wall-mounted cooling units TopTherm "Blue e", Total cooling output 1.00 - 1.50 kW, total cooling output L35L35 at 50Hz: 3753, material: Sheet steel, color: RAL 7035, supply includes: Nano-coated condenser, Integral electric condensate evaporation, Fully wired ready for connection (plug-in terminal strip), Drilling template, Assembly parts, description: Energy-efficient Blue e wall-mounted cooling units in output categories from 1,000 W to 1,500 W, with integral e-Comfort controller, RiNano coating on the condenser and electrical condensate evaporation as standard.

Overview

Wall-mounted cooling units TopTherm "Blue e", Total cooling output 1.00 - 1.50 kW, total cooling output L35L35 at 50Hz: 3753, material: Sheet steel, color: RAL 7035, supply includes: Nano-coated condenser, Integral electric condensate evaporation, Fully wired ready for connection (plug-in terminal strip), Drilling template, Assembly parts, description: Energy-efficient Blue e wall-mounted cooling units in output categories from 1,000 W to 1,500 W, with integral e-Comfort controller, RiNano coating on the condenser and electrical condensate evaporation as standard.
Also known as: 639889000117, 3304510, RIT3304510

Specifications

No Specifications Available