AC 2252 BTU 230V 50/60HZ 304S/S

Item #: 1738455

Cat #: 3303600

UPC: 639889002449

$ 5076.00 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Wall-mounted cooling units TopTherm "Blue e", Total cooling output 0.50 to 0.75 kW, total cooling output L35L35 at 50Hz: 1876, material: Stainless steel, supply includes: Nano-coated condenser, Fully wired ready for connection (plug-in terminal strip), Drilling template, Assembly parts, description: Energy-efficient Blue e wall-mounted cooling units in output categories from 500 W to 750 W, with integral e-Comfort controller and RiNano coating on the condenser as standard.

Overview

Wall-mounted cooling units TopTherm "Blue e", Total cooling output 0.50 to 0.75 kW, total cooling output L35L35 at 50Hz: 1876, material: Stainless steel, supply includes: Nano-coated condenser, Fully wired ready for connection (plug-in terminal strip), Drilling template, Assembly parts, description: Energy-efficient Blue e wall-mounted cooling units in output categories from 500 W to 750 W, with integral e-Comfort controller and RiNano coating on the condenser as standard.
Also known as: 639889002449, 3303600, RIT3303600

Specifications

No Specifications Available