AC 1296 BTU 115V 60HZ TYPE12 STEEL

Item #: 1738447

Cat #: 3302310

UPC: 639889375949

$ 3713.97 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
TopTherm wall-mounted cooling units, horizontal format, Total cooling output 0.30 kW, material: Sheet steel, color: RAL 7035, supply includes: Nano-coated condenser, Fully wired ready for connection (plug-in terminal strip), Drilling template, Assembly parts, description: Compact wall-mounted cooling units in horizontal format, output class 300 W, with nano-coated condenser.

Overview

TopTherm wall-mounted cooling units, horizontal format, Total cooling output 0.30 kW, material: Sheet steel, color: RAL 7035, supply includes: Nano-coated condenser, Fully wired ready for connection (plug-in terminal strip), Drilling template, Assembly parts, description: Compact wall-mounted cooling units in horizontal format, output class 300 W, with nano-coated condenser.
Also known as: 639889375949, 3302310, RIT3302310

Specifications

No Specifications Available