AC 1296 BTU 230V 50/60HZ TYPE12 STEEL

Item #: 1738443

Cat #: 3302300

UPC: 639889375932

$ 3691.40 EA
Company wide:
0 in stock
Documents & Guides
TopTherm wall-mounted cooling units, horizontal format, Total cooling output 0.30 kW, total cooling output L35L35 at 50Hz: 1228, material: Sheet steel, color: RAL 7035, supply includes: Nano-coated condenser, Fully wired ready for connection (plug-in terminal strip), Drilling template, Assembly parts, description: Compact wall-mounted cooling units in horizontal format, output class 300 W, with nano-coated condenser.

Overview

TopTherm wall-mounted cooling units, horizontal format, Total cooling output 0.30 kW, total cooling output L35L35 at 50Hz: 1228, material: Sheet steel, color: RAL 7035, supply includes: Nano-coated condenser, Fully wired ready for connection (plug-in terminal strip), Drilling template, Assembly parts, description: Compact wall-mounted cooling units in horizontal format, output class 300 W, with nano-coated condenser.

Energy efficient Blue e wall mounting cooling units in performance classes 300 W to 4000 W, and with integrated electrical condensation evaporation for 1000 W and above. Available in the special formats “horizontal” and “flat”.

Also known as: 639889375932, 3302300, RIT3302300

Specifications

Volts AC: 230
IP/NEMA Rating: IP54, NEMA 12
Material: Carbon Steel
Volts AC: 230
Material: Carbon Steel
IP/NEMA Rating: IP54, NEMA 12