Compact Cooling Unit, TopTherm Series, Wall Mount, 230V, 10A

Item #: 1738435

Cat #: 3302100

UPC: 639889000018

$ 2455.31 EA
Company wide:
1 in stock
Documents & Guides
Compact Cooling Unit, TopTherm Series, Wall Mount, 230 Volt, 50/60Hz, 10 Amp, 22(H) x 11(W) x 5.5(D) Inch, Carbon Steel

Overview

Compact Cooling Unit, TopTherm Series, Wall Mount, 230 Volt, 50/60Hz, 10 Amp, 22(H) x 11(W) x 5.5(D) Inch, Carbon Steel
Also known as: 639889000018, 3302100, RIT3302100

Specifications

Width: 11 in
Material: Carbon Steel
Height: 22 in
Depth: 5.500 in
Width: 11 in
Height: 22 in
Material: Carbon Steel
Depth: 5.500 in