Wall Mounted Cooling Unit, Blue E Series

Item #: 1738382

Cat #: 3189940

UPC: 639889878280

$ 13909.33 EA
Company wide:
3 in stock
Documents & Guides
Wall Mounted Cooling Unit, Blue E Series, NEMA 3R, 380 - 480 Volt, 50/60Hz, Carbon Steel Housing

Overview

Wall Mounted Cooling Unit, Blue E Series, NEMA 3R, 380 - 480 Volt, 50/60Hz, Carbon Steel Housing

Revolutionary energy efficiency through innovative hybrid technology. On average, 75% energy saved due to speed-regulated components and heat pipe technology. Suitable for international use due to a unique multi-voltage capability. Intuitive operation via touch display. Identical mounting cut-out (external mounting, partial internal mounting and full internal mounting) for four output categories.

Also known as: 639889878280, 3189940, RIT3189940

Specifications

Material: Carbon Steel
IP/NEMA Rating: NEMA 3R
Material: Carbon Steel
IP/NEMA Rating: NEMA 3R