Wall Mounted Air Conditioner, 480 Volt

Item #: 1738378

Cat #: 3188940

UPC: 639889878273

$ 9911.12 EA
Company wide:
0 in stock
Documents & Guides
Wall Mounted Air Conditioner, 480 Volt, 50/60 Hz, 13648 BTU, Carbon Steel Housing

Overview

Wall Mounted Air Conditioner, 480 Volt, 50/60 Hz, 13648 BTU, Carbon Steel Housing

Revolutionary energy efficiency through innovative hybrid technology. On average, 75% energy saved due to speed-regulated components and heat pipe technology. Suitable for international use due to a unique multi-voltage capability. Intuitive operation via touch display. Identical mounting cut-out (external mounting, partial internal mounting and full internal mounting) for four output categories.

Also known as: 639889878273, 3188940, RIT3188940

Specifications

Material: Carbon Steel
IP/NEMA Rating: NEMA 3R
Material: Carbon Steel
IP/NEMA Rating: NEMA 3R