LEDLIGHT FIXTURE 20 LEDs

Item #: 1738276

Cat #: 4140820

UPC: 639889854307

$ 769.62 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
LED system light, 24 V DC version, material: Light body: Extruded aluminium, Light cover: Polycarbonate (halogen-free), Light ends: PC-ABS, color: Similar to RAL 7035, supply includes: LED system light with clip and screw mounting kits, Light, Light cover, Assembly parts, description: Supply voltage: 24 V DC

Overview

LED system light, 24 V DC version, material: Light body: Extruded aluminium, Light cover: Polycarbonate (halogen-free), Light ends: PC-ABS, color: Similar to RAL 7035, supply includes: LED system light with clip and screw mounting kits, Light, Light cover, Assembly parts, description: Supply voltage: 24 V DC
Also known as: 639889854307, 4140820, RIT4140820

Specifications

IP/NEMA Rating: IP20
IP/NEMA Rating: IP20