Door Operated Switch LED System Light

Item #: 1738237

Cat #: 2500470

UPC: 639889872240

$ 211.98 EA
Company wide:
0 in stock
Documents & Guides
Door Operated Switch LED System Light, 24 Volt DC, 800mm Length, Black

Overview

Door Operated Switch LED System Light, 24 Volt DC, 800mm Length, Black
Also known as: 639889872240, 2500470, RIT2500470

Specifications

Length: 31 in
Volts DC: 24
Length: 31 in
Volts DC: 24