Door Operated Switch LED System Light

Item #: 1738233

Cat #: 2500460

UPC: 639889872226

$ 194.48 EA
Company wide:
0 in stock
Documents & Guides
Door Operated Switch LED System Light, 24 Volt DC, 800mm Length, Black

Overview

Door Operated Switch LED System Light, 24 Volt DC, 800mm Length, Black
Also known as: 639889872226, 2500460, RIT2500460

Specifications

Length: 31 in
Volts DC: 24
Length: 31 in
Volts DC: 24