LED Light Connection Cable

Item #: 1738217

Cat #: 2500420

UPC: 639889872295

$ 140.49 EA
Company wide:
0 in stock
Documents & Guides
LED Light Connection Cable, 2 Pole, 118" Length, Orange

Overview

LED Light Connection Cable, 2 Pole, 118" Length, Orange

Rittal has everything you need including, system light accessories such as sockets, connection cables, door-operated switches, magnets, holder and installation kits.

Also known as: 639889872295, 2500420, RIT2500420

Specifications

Poles: 2
Color: Orange
Length: 118 in
Poles: 2
Length: 118 in
Color: Orange