LED System Light With Motion Sensor, 13W, 4000K, Polycarbonate and Extruded Aluminum

Item #: 1738190

Cat #: 2500300

UPC: 639889872165

$ 626.75 EA
Company wide:
0 in stock
Documents & Guides
LED System Light With Motion Sensor, 13 Watt, 4000K Neutral White, Polycarbonate and Extruded Aluminum

Overview

LED System Light With Motion Sensor, 13 Watt, 4000K Neutral White, Polycarbonate and Extruded Aluminum

LED system light - the first light designed especially for enclosures! Advanced LED technology provides even more light into the last recess.

Also known as: 639889872165, 2500300, RIT2500300

Features & Benefits

  • Option of clip-on, screw or magnetic attachment
  • Optimum illumination of the entire enclosure
  • A configuration to suit every application

Specifications

Mounting: Screw, Clip, Magnet
Wattage: 13
Volts AC: 240
IP/NEMA Rating: IP20
Light Technology: LED
Mounting: Screw, Clip, Magnet
Volts AC: 240
Light Technology: LED
Wattage: 13
IP/NEMA Rating: IP20