System Light LED, 900 Lumen

Item #: 1738179

Cat #: 2500210

UPC: 639889872141

$ 508.07 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
System Light LED For Enclosure, Socket Version, 900 Lumen, 100 - 240 Volt AC, Extruded Aluminum Housing, Includes Assembly Screws

Overview

System Light LED For Enclosure, Socket Version, 900 Lumen, 100 - 240 Volt AC, Extruded Aluminum Housing, Includes Assembly Screws
Also known as: 639889872141, 2500210, RIT2500210

Specifications

Material: Polycarbonate, Aluminum
Width: 17 in
IP/NEMA Rating: IP20
Depth: 1.700 in
Height: 3.100 in
Material: Polycarbonate, Aluminum
IP/NEMA Rating: IP20
Height: 3.100 in
Width: 17 in
Depth: 1.700 in