System Light LED, 900 Lumen

Item #: 1738175

Cat #: 2500200

UPC: 639889872134

$ 475.71 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
System Light LED For Enclosure, 900 Lumen, 100 - 240 Volt AC, Extruded Aluminum Housing, Includes Assembly Screws

Overview

System Light LED For Enclosure, 900 Lumen, 100 - 240 Volt AC, Extruded Aluminum Housing, Includes Assembly Screws
Also known as: 639889872134, 2500200, RIT2500200

Specifications

Material: Polycarbonate, Aluminum
IP/NEMA Rating: IP20
Height: 2.950 in
Width: 17.200 in
Depth: 0.910 in
Material: Polycarbonate, Aluminum
Height: 2.950 in
Depth: 0.910 in
IP/NEMA Rating: IP20
Width: 17.200 in