A/W HEX 17060BTU 230V 50/60HZ TYPE 12

Item #: 1738157

Cat #: 3375500

UPC: 639889852747

$ 6625.86 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Air/water heat exchangers, Wall-mounted, Copper/brass (Cu/CuZn), color: RAL 7035, supply includes: Fully wired ready for connection (plug-in terminal strip), Drilling template, Sealing and assembly parts, description: Output classes 375 to 5,000 W. For use in tough environments. Convenient mounting options and flexible water connection options. Partial or full internal mounting possible.

Overview

Air/water heat exchangers, Wall-mounted, Copper/brass (Cu/CuZn), color: RAL 7035, supply includes: Fully wired ready for connection (plug-in terminal strip), Drilling template, Sealing and assembly parts, description: Output classes 375 to 5,000 W. For use in tough environments. Convenient mounting options and flexible water connection options. Partial or full internal mounting possible.
Also known as: 639889852747, 3375500, RIT3375500

Specifications

No Specifications Available