
SK Air/Water Heat exchanger, Wall Mount, 230V
Item #: 1738153
Cat #: 3375100
UPC: 639889852686
$ 6171.68 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
SK Air/water heat exchanger, wall-mounted, 5 kW, 230 V, 1~, 50/60 Hz, Water-carrying parts: copper/brass , WHD: 450 x 1400 x 220 mm. For use in tough environments. Convenient mounting options and flexible water connection options. Partial or full internal mounting possible.
Overview
SK Air/water heat exchanger, wall-mounted, 5 kW, 230 V, 1~, 50/60 Hz, Water-carrying parts: copper/brass , WHD: 450 x 1400 x 220 mm. For use in tough environments. Convenient mounting options and flexible water connection options. Partial or full internal mounting possible.
Air/water heat exchangers are for use in harsh environments and temperature ranges up to +70 °C. User-friendly assembly plus flexible water connection options. External mounting or full internal mounting are supported.
Also known as: 639889852686, 3375100, RIT3375100
Specifications
| IP/NEMA Rating: | IP55 |
| Width: | 450 mm |
| IP/NEMA Rating: | IP55 |
| Width: | 450 mm |