Condensate Discharge Tube, Clear PVC

Item #: 1738020

Cat #: 3301612

UPC: 639889375833

$ 165.33 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Condensate Discharge Tube, 12 mm Diameter, 10 Meter Length, Clear PVC

Overview

Condensate Discharge Tube, 12 mm Diameter, 10 Meter Length, Clear PVC
Also known as: 639889375833, 3301612, RIT3301612

Specifications

Diameter: 12 mm
Material: PVC
Diameter: 12 mm
Material: PVC