Rain Hood, Stainless Steel, 19" x 14" x 4"

Item #: 1737878

Cat #: 3243080

UPC: 639889859715

$ 674.04 EA
Company wide:
0 in stock
Documents & Guides
Rain Hood, Stainless Steel, IP 56 / NEMA 4X, 19 Inch x 14 Inch x 4 Inch, Use with 3243/44

Overview

Rain Hood, Stainless Steel, IP 56 / NEMA 4X, 19 Inch x 14 Inch x 4 Inch, Use with 3243/44
Also known as: 639889859715, 3243080, RIT3243080

Specifications

IP/NEMA Rating: NEMA 1
Material: Stainless Steel
IP/NEMA Rating: NEMA 1
Material: Stainless Steel