Window Kit, 7.5 x 5.5", Polycarbonate/Carbon Steel

Item #: 1737838

Cat #: 8018444

UPC: 639889834668

$ 201.17 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Window Kit, 7.5 x 5.5 Inch, Polycarbonate/Carbon Steel

Overview

Window Kit, 7.5 x 5.5 Inch, Polycarbonate/Carbon Steel
Also known as: 639889834668, 8018444, RITWK0503C

Specifications

Material: Polycarbonate, Carbon Steel
Height: 7.520 in
Width: 5.510 in
IP/NEMA Rating: NEMA 4
Material: Polycarbonate, Carbon Steel
Width: 5.510 in
Height: 7.520 in
IP/NEMA Rating: NEMA 4